https://www.bdiexpress.com/medias/INDXXXCHNXXX-2-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU0MzF8aW1hZ2UvanBlZ3xhRFkxTDJoaE9TOHhNRFF4T0RZMk1qUTNNemMxT0M5SlRrUllXRmhEU0U1WVdGaGZNbDlTVmxSZlUxUkVYek13TUhnek1EQXVhbkJufDJjNmI2NmQwMzBjYTc3NmQ1Mzg1YzhkY2RmYjA4M2JhYjlkZGZlMjQ0NTk5MTQzNjI5Y2UyNzVmODY3MjlkM2E
REXNORD
REXNORD
28B-2 R K
REXNORD REXNORD
Description
28B-2 R K
Roller Chain; 28B-2 Chain Size; Riveted; 44.45MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 27.94MM Roller Diameter; 31MM Roller Width; 7.755MM Plate Thickness; 37MM Plate Height; Curved; 15.9MM Pin Diameter
Part #
1601200
BDI #
19421652
Details
1977.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/28B-2-R-K/p/19421652
Your Price
$ 1,977.32 / meter
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
14.119
Product Group - BDI
M02290
Chain Size
28B-2
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
2
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
14.119
Long Description
Roller Chain; 28B-2 Chain Size; Riveted; 44.45MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 27.94MM Roller Diameter; 31MM Roller Width; 7.755MM Plate Thickness; 37MM Plate Height; Curved; 15.9MM Pin Diameter
Roller Diameter
1.1 Inch | 27.94 Millimeter
Roller Width
1.22 Inch | 31 Millimeter
Pin Diameter
0.626 Inch | 15.9 Millimeter
Chain Pitch
1.75 Inch | 44.45 Millimeter
Plate Height
1.457 Inch | 37 Millimeter
Plate Thickness
0.305 Inch | 7.755 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh