https://www.bdiexpress.com/medias/INDXXXCHNLKX-OL-2-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg2OTB8aW1hZ2UvanBlZ3xhR1kxTDJoaFpDOHhNRFF4T0RZME1UZzVOVFExTkM5SlRrUllXRmhEU0U1TVMxaGZUMHhmTWw5RFQxUmZVMVJFWHpNd01IZ3pNREF1YW5CbnwzNzE0NGU1ZjUxYjM5MTk4ZDBjNjRhZTllYjgzZjRlNDViZDE0ZmUxODc3NDUzZTliNzc3ZjdmMjUxYjU4ZGJj
RENOLD
RENOLD
32B-2 SD O/L
RENOLD RENOLD
Description
RENOLD 32B-2 SD O/L
Chain Link; 32B-2 Chain Size; Cottered; 50.8MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 29.21MM Roller Diameter; 30.99MM Roller Width; 7.1MM Plate Thickness; 42.1MM Plate Height; Curved; 17.81MM Pin Diameter
Part #
32B-2 SD O/L
BDI #
1460809
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/32B-2-SD-O-L/p/1460809
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.26
Product Group - BDI
M02122
Chain Size
32B-2
Basic Construction
Cottered
Component
Offset Link
Chain Series
Standard
Number of Strands
2
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Curved
Other Features
Standard Duty
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.renold.com
Long Description
Chain Link; 32B-2 Chain Size; Cottered; 50.8MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 29.21MM Roller Diameter; 30.99MM Roller Width; 7.1MM Plate Thickness; 42.1MM Plate Height; Curved; 17.81MM Pin Diameter
Roller Diameter
1.15 Inch | 29.21 Millimeter
Plate Thickness
0.28 Inch | 7.1 Millimeter
Pin Diameter
0.701 Inch | 17.81 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter
Roller Width
1.22 Inch | 30.99 Millimeter
Plate Height
1.657 Inch | 42.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh