Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

35 K1 S/1 HOLE S/C C/L https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-SC-STD-K1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5NTd8aW1hZ2UvanBlZ3xhR1F6TDJoak9TOHhNREl5T0RrNU5qQXhOREV4TUM5SlRrUllXRmhEU0U1TVMxaGZRMHhmTVY5VFExOVRWRVJmU3pGZk16QXdlRE13TUM1cWNHY3w1ZjU4ZDZhM2NlMWJkNDRhN2E4YmZiYmU4ZmQ2YmUxOWVkYWRhMjEzYzQwY2Y4MTBjOGM0MDA5ZDk2MGUyODIx
20453486 Roller Chains 

RENOLD RENOLD

35 K1 S/1 HOLE S/C C/L

Description

35 K1 S/1 HOLE S/C C/L ; CHAIN CONNECTING LINK

Chain Link; 35 Chain Size; Spring clip; 3/8" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.2" Roller Diameter; 0.19" Roller Width; 0.051" Plate Thickness; 0.339" Plate Height; Curved; 9/64" Pin Diameter

Part #

35 K1 S/1 HOLE S/C C/L

BDI #
20453486

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
RENOLD
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.01
Product Group - BDI
M02122
Chain Size
35
Basic Construction
Spring clip
Component
Connecting Link
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Other Features
With K1 Attachment
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.renold.com
Weight / LBS
0.001
Long Description
Chain Link; 35 Chain Size; Spring clip; 3/8" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.2" Roller Diameter; 0.19" Roller Width; 0.051" Plate Thickness; 0.339" Plate Height; Curved; 9/64" Pin Diameter
Roller Diameter
0.2 Inch | 5.08 Millimeter
Pin Diameter
0.141 Inch | 3.581 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Roller Width
0.19 Inch | 4.826 Millimeter
Plate Height
0.339 Inch | 8.611 Millimeter
Plate Thickness
0.051 Inch | 1.295 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh