https://www.bdiexpress.com/medias/INDXXXCHNXXX-2-RVT-STD-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc1OTJ8aW1hZ2UvanBlZ3xhRGt5TDJnM09DOHhNRFF4T0RZME9EVXhORFU1TUM5SlRrUllXRmhEU0U1WVdGaGZNbDlTVmxSZlUxUkVYMU5UWHpNd01IZ3pNREF1YW5CbnwyZDlmYzMxNDcxYmFhMDIwY2ZlNTJmZDEyZTU1MDQyYjQ2ZDgyNTQ4MWVlYjA3MGY0ZGYwNTg2ZTQyMDMwY2Iy
TSUBAKI
TSUBAKI
35SS-2 RIV 10FT
TSUBAKI TSUBAKI
Description
35-2 SS RIV ROLLER CHAIN ; 10/BOX
Roller Chain; 35-2 Chain Size; Riveted; 3/8" Chain Pitch; Standard Chain Series; 2 Strand; 304 Stainless Steel; ANSI; 0.2" Roller Diameter; 3/16" Roller Width; 0.05" Plate Thickness; 0.354" Plate Height; Curved; 9/64" Pin Diameter
Part #
35-2SSRB
BDI #
904356
Details
89.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/35SS-2-RIV-10FT/p/904356
Your Price
$ 89.88 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.205
EAN
0097039187246
Product Group - BDI
M02290
Chain Size
35-2
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
2
Material
304 Stainless Steel
Internal Special Features
Corrosion Resistant
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; 35-2 Chain Size; Riveted; 3/8" Chain Pitch; Standard Chain Series; 2 Strand; 304 Stainless Steel; ANSI; 0.2" Roller Diameter; 3/16" Roller Width; 0.05" Plate Thickness; 0.354" Plate Height; Curved; 9/64" Pin Diameter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Plate Height
0.354 Inch | 8.992 Millimeter
Plate Thickness
0.05 Inch | 1.27 Millimeter
Roller Diameter
0.2 Inch | 5.08 Millimeter
Pin Diameter
0.141 Inch | 3.581 Millimeter
Roller Width
0.188 Inch | 4.775 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh