https://www.bdiexpress.com/medias/INDUSTCHNLKX-CL-1-COT-CNVR-STR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2MjV8aW1hZ2UvanBlZ3xhREl3TDJnek5TOHhNRE0wT0RjMk9Ua3pOVE01TUM5SlRrUlZVMVJEU0U1TVMxaGZRMHhmTVY5RFQxUmZRMDVXVWw5VFZGSmZNekF3ZURNd01DNXFjR2N8YmE3Y2Y2YzhhYzRhMDY3OTNjNDM3NDAxMTcwOGE3NjQ3NmMwNzM3YWJlZWM4Yzk4OWRjZjljNWZiYmU5NjZlYQ
https://www.bdiexpress.com/medias/INDUSTCHNLKX-CL-1-COT-CNVR-STR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2MjV8aW1hZ2UvanBlZ3xhREl3TDJnek5TOHhNRE0wT0RjMk9Ua3pOVE01TUM5SlRrUlZVMVJEU0U1TVMxaGZRMHhmTVY5RFQxUmZRMDVXVWw5VFZGSmZNekF3ZURNd01DNXFjR2N8YmE3Y2Y2YzhhYzRhMDY3OTNjNDM3NDAxMTcwOGE3NjQ3NmMwNzM3YWJlZWM4Yzk4OWRjZjljNWZiYmU5NjZlYQ
TSUBAKI
TSUBAKI
3939-B4-CL
TSUBAKI TSUBAKI
Description
3939-B4-CL CONNECTING LINK
Chain Link; 3939 Chain Size; Cottered; 8" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 29/32" Roller Diameter; 1-1/8" Roller Width; 5/32" Plate Thickness; 1-1/8" Plate Height; Straight; 9/32" Pin Diameter
Part #
3939-B4-CL
BDI #
904852
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/3939-B4-CL/p/904852
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.42
EAN
0097039005403
Product Group - BDI
M02122
Chain Size
3939
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Chain Link; 3939 Chain Size; Cottered; 8" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 29/32" Roller Diameter; 1-1/8" Roller Width; 5/32" Plate Thickness; 1-1/8" Plate Height; Straight; 9/32" Pin Diameter
Chain Pitch
8 Inch | 203.2 Millimeter
Roller Diameter
0.906 Inch | 23.012 Millimeter
Plate Thickness
0.156 Inch | 3.962 Millimeter
Roller Width
1.125 Inch | 28.575 Millimeter
Pin Diameter
0.281 Inch | 7.137 Millimeter
Plate Height
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

