https://www.bdiexpress.com/medias/INDUSTCHNXXX-1-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8OTg4MnxpbWFnZS9qcGVnfGFEZ3lMMmc0T1M4eE1EUXpNakU1TXpBd016VTFNQzlKVGtSVlUxUkRTRTVZV0ZoZk1WOURUMVJmVTFSRVh6TXdNSGd6TURBdWFuQm58OWEwOWY4NTk4Y2Q3YTAwODE4Njk2NmY1ODY2MTZhYzcyMTViYzM2ZWJlNzVkOTNkMWQ2MTEzYzRiNzJjZGE5Zg
https://www.bdiexpress.com/medias/INDUSTCHNXXX-1-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8OTg4MnxpbWFnZS9qcGVnfGFEZ3lMMmc0T1M4eE1EUXpNakU1TXpBd016VTFNQzlKVGtSVlUxUkRTRTVZV0ZoZk1WOURUMVJmVTFSRVh6TXdNSGd6TURBdWFuQm58OWEwOWY4NTk4Y2Q3YTAwODE4Njk2NmY1ODY2MTZhYzcyMTViYzM2ZWJlNzVkOTNkMWQ2MTEzYzRiNzJjZGE5Zg
TSUBAKI
TSUBAKI
40E02LPACK
TSUBAKI TSUBAKI
Description
40E02LPACK ROLLER CHAIN ; RIVETTED WITH REVERSAL A-0 10FT/BOX
Roller Chain; 40 Chain Size; Cottered; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 0.312" Roller Width; 0.06" Plate Thickness; 0.472" Plate Height; Curved; 5/32" Pin Diameter
Part #
40E02LPACK
BDI #
24628284
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/40E02LPACK/p/24628284
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.227
EAN
0097039400895
Product Group - BDI
M02290
Chain Size
40
Basic Construction
Cottered
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; 40 Chain Size; Cottered; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 0.312" Roller Width; 0.06" Plate Thickness; 0.472" Plate Height; Curved; 5/32" Pin Diameter
Plate Thickness
0.06 Inch | 1.524 Millimeter
Roller Diameter
0.312 Inch | 7.925 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Plate Height
0.472 Inch | 11.989 Millimeter
Roller Width
0.312 Inch | 7.925 Millimeter
Pin Diameter
0.156 Inch | 3.962 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

