https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIwM3xpbWFnZS9qcGVnfGFERXpMMmcwTUM4eE1EVXdOelV6TmpjMk1EZzJNaTlKVGtSWVdGaERTRTVZV0ZoZk1WOVNWbFJmVTFSRVh6TXdNSGd6TURBdWFuQm58MmI5NjEzN2FhMTQzYThkMDgyMjYxOWIzMzYwOThmZDM2NTk5OGYwOGEwYjMyMDk3MzA1YmJkNTc0M2EzMmQyMQ
                
                https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIwM3xpbWFnZS9qcGVnfGFERXpMMmcwTUM4eE1EVXdOelV6TmpjMk1EZzJNaTlKVGtSWVdGaERTRTVZV0ZoZk1WOVNWbFJmVTFSRVh6TXdNSGd6TURBdWFuQm58MmI5NjEzN2FhMTQzYThkMDgyMjYxOWIzMzYwOThmZDM2NTk5OGYwOGEwYjMyMDk3MzA1YmJkNTc0M2EzMmQyMQ
                
					
						
									DIAMOND CHAIN
								DIAMOND CHAIN
							
						
					428 RIV 104P
				 
				DIAMOND CHAIN DIAMOND CHAIN
Description
						
                            
								428 RIV 104P ; ROLLER CHAIN
Roller Chain; 428 Chain Size; Riveted; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.335" Roller Diameter; 5/16" Roller Width; 0.06" Plate Thickness; Curved; 0.174" Pin Diameter
                         	Part #
	                    
	                      	XMC-14867-104P
							BDI #
						
	                      	24344802
							
						
Details
                    
                        80.77
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/428-RIV-104P/p/24344802
						
		
		
		
				Your Price
				
						
							$ 80.77 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31151603
					Weight / Kilogram
				0.876
					EAN
				0716647262885
					Product Group - BDI
				M02290
					Chain Size
				
					428
			Basic Construction
				
					Riveted
			Component
				
					Chain
			Chain Series
				
					Standard
			Number of Strands
				
					1
			Material
				
					Carbon Steel
			Internal Special Features
				
					No
			Chain Type
				
					ANSI
			Price Unit
				
					EA
			Order in Multiples of
				
					1
			Minimum Order Quantity
				
					1
			Plate Shape
				
					Curved
			Other Features
				
					104 Links
			Inch - Metric
				
					Inch
			Category - BDI
				
					Chain
			Harmonized Tariff Code
				
					7315.11.00.60
			Noun
				
					Chain
			Keyword String
				
					Roller
			Manufacturer URL
				
					https://diamondchain.com
			Long Description
				
					Roller Chain; 428 Chain Size; Riveted; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.335" Roller Diameter; 5/16" Roller Width; 0.06" Plate Thickness; Curved; 0.174" Pin Diameter
			Chain Pitch
				
					0.5 Inch | 12.7 Millimeter
			Roller Width
				
					0.313 Inch | 7.95 Millimeter
			Pin Diameter
				
					0.174 Inch | 4.42 Millimeter
			Roller Diameter
				
					0.335 Inch | 8.509 Millimeter
			Plate Thickness
				
					0.06 Inch | 1.524 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						
