https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIwM3xpbWFnZS9qcGVnfGFERXpMMmcwTUM4eE1EVXdOelV6TmpjMk1EZzJNaTlKVGtSWVdGaERTRTVZV0ZoZk1WOVNWbFJmVTFSRVh6TXdNSGd6TURBdWFuQm58MmI5NjEzN2FhMTQzYThkMDgyMjYxOWIzMzYwOThmZDM2NTk5OGYwOGEwYjMyMDk3MzA1YmJkNTc0M2EzMmQyMQ
REXNORD
REXNORD
50-1 PC RIV
REXNORD REXNORD
Description
50PC 1R ; POR PLATINUM COATED RIV CHAIN
Roller Chain; 50 Chain Size; Riveted; 5/8" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 0.38" Roller Width; 0.08" Plate Thickness; 0.59" Plate Height; Curved; 0.2" Pin Diameter
Part #
0841830
BDI #
18621211
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/50-1-PC-RIV/p/18621211
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0
EAN
0793699070255
Product Group - BDI
M02290
Chain Size
50
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.regalrexnord.com
Long Description
Roller Chain; 50 Chain Size; Riveted; 5/8" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 0.38" Roller Width; 0.08" Plate Thickness; 0.59" Plate Height; Curved; 0.2" Pin Diameter
Roller Width
0.38 Inch | 9.65 Millimeter
Plate Height
0.59 Inch | 14.986 Millimeter
Plate Thickness
0.08 Inch | 2.032 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Pin Diameter
0.2 Inch | 5.08 Millimeter
Roller Diameter
0.4 Inch | 10.16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh