https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-SC-STD-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0ODF8aW1hZ2UvanBlZ3xhRFJrTDJnd1lpOHhNREk1TXpReU1EYzROVFk1TkM5SlRrUllXRmhEU0U1TVMxaGZRMHhmTVY5VFExOVRWRVJmVTFOZk16QXdlRE13TUM1cWNHY3xkY2NlNzhjZjgxZmJhMzYwYjI1OTA5OWJjMjQ0OWFkODcyZTQ5YmFhNzNkZDgyMGM0ZWQ0OGIxNTY2OGIwNmQ2
REXNORD
REXNORD
50-1 SS C/L SC
REXNORD REXNORD
Description
NOT AVAILABLE IN CANADA
Connecting Link; 50; Spring Clip; 5/8" Chain Pitch; Standard; 1 Strand; Stainless Steel; 0.4" Roller Diameter; 0.38" Roller Width; 0.08" Plate Thickness; 0.59" Plate Height; 0.2" Pin Diameter; Curved
Part #
0830690
BDI #
18141217
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/50-1-SS-C-L-SC/p/18141217
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
M02122
Chain Size
50
Basic Construction
Spring Clip
Component
Connecting Link
Chain Series
Standard
Number of Strands
1
Material
Stainless Steel
Internal Special Features
Corrosion Resistant
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.regalrexnord.com
Long Description
Connecting Link; 50; Spring Clip; 5/8" Chain Pitch; Standard; 1 Strand; Stainless Steel; 0.4" Roller Diameter; 0.38" Roller Width; 0.08" Plate Thickness; 0.59" Plate Height; 0.2" Pin Diameter; Curved
Pin Diameter
0.2 Inch | 5.08 Millimeter
Plate Thickness
0.08 Inch | 2.032 Millimeter
Roller Width
0.38 Inch | 9.65 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Plate Height
0.59 Inch | 14.986 Millimeter
Roller Diameter
0.4 Inch | 10.16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh