https://www.bdiexpress.com/medias/INDXXXCHNXXX-2-RVT-STD-NP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3NTB8aW1hZ2UvanBlZ3xhREkxTDJoa01TOHhNREl5T0RJek9EazNOVEF3Tmk5SlRrUllXRmhEU0U1WVdGaGZNbDlTVmxSZlUxUkVYMDVRWHpNd01IZ3pNREF1YW5CbnwzZDUwZWZiNDQ2ZDhmMzVmMzY5NzdkNTk1MGNkZTgwOTVkMmMwOTBiNWE3ODNiYjllNTRmNjc0OGM1OGM4MGQ4
TSUBAKI
TSUBAKI
50-2NP RIV 10FT
TSUBAKI TSUBAKI
Description
50-2NPRB ROLLER CHAIN ; 50-2 ANSI RIVETED 0.625 PITCH 10/BOX
Roller Chain; 50-2 Chain Size; Riveted; 5/8" Chain Pitch; Standard Chain Series; 2 Strand; Nickel Plated Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; Curved; 0.2" Pin Diameter
Part #
50-2NPRB
BDI #
903281
Details
75.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/50-2NP-RIV-10FT/p/903281
Your Price
$ 75.64 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.626
EAN
0097039185815
Product Group - BDI
M02290
Chain Size
50-2
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
2
Material
Nickel Plated Steel
Internal Special Features
Corrosion Resistant
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; 50-2 Chain Size; Riveted; 5/8" Chain Pitch; Standard Chain Series; 2 Strand; Nickel Plated Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; Curved; 0.2" Pin Diameter
Pin Diameter
0.2 Inch | 5.08 Millimeter
Plate Thickness
0.08 Inch | 2.032 Millimeter
Roller Width
0.375 Inch | 9.525 Millimeter
Plate Height
0.591 Inch | 15.011 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Roller Diameter
0.4 Inch | 10.16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh