MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
5016CHN
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
5016CHN COUPLING CHAIN ; 5016 SIZE OR SERIES
Chain; 5016; Riveted; 5/8" Chain Pitch; Coupling; 2 Strand; Carbon Steel; 0.4" Roller Diameter; 3/8" Roller Width; Curved
Part #
5016CHN
BDI #
622183
Details
68.63
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/5016CHN/p/622183
Your Price
$ 68.63 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
0.544
EAN
0697950046570
Product Group - BDI
M02302
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Product Detail
Roller Chain
Product Specification
Chain; 5016; Riveted; 5/8" Chain Pitch; Coupling; 2 Strand; Carbon Steel; 0.4" Roller Diameter; 3/8" Roller Width; Curved
Long Description
Chain; 5016; Riveted; 5/8" Chain Pitch; Coupling; 2 Strand; Carbon Steel; 0.4" Roller Diameter; 3/8" Roller Width; Curved


