https://www.bdiexpress.com/medias/INDXXXCHNLKX-OL-1-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzNzV8aW1hZ2UvanBlZ3xhR0l5TDJnek15OHhNRFV3TnpNMk56RTROalEyTWk5SlRrUllXRmhEU0U1TVMxaGZUMHhmTVY5RFQxUmZVMVJFWHpNd01IZ3pNREF1YW5Cbnw0OWJlZjg1NjI4NWJjOTFkMWZiYmVjODBkYTIyNDljZjBmNmUwNjQ4YTdjMjNkNDQ2N2U1MDgwZGIxMTM1YjNk
DRIVES
DRIVES
50NP O/L
DRIVES DRIVES
Description
50NP O/L OFFSET LINK ; NON-RETURNABLE 50-1 NICKEL
Chain Link; 50 Chain Size; Cottered; 5/8" Chain Pitch; Standard Chain Series; 1 Strand; Nickel Plated Steel; ANSI; 0.4" Roller Diameter; 0.376" Roller Width; 0.08" Plate Thickness; 0.59" Plate Height; Curved; 0.2" Pin Diameter
Part #
DRV-50-1 DOFF LINK NP;30187
BDI #
300199
Details
16.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/50NP-O-L/p/300199
Your Price
$ 16.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.03
EAN
0642051301875
Product Group - BDI
M02122
Chain Size
50
Basic Construction
Cottered
Component
Offset Link
Chain Series
Standard
Number of Strands
1
Material
Nickel Plated Steel
Internal Special Features
Corrosion Resistant
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.driveschain.com
Manufacturer Item Number
50-1 D/OFF LINK NICKEL 25/BOX
Manufacturer Internal Number
30187
Weight / LBS
0.056
Long Description
Chain Link; 50 Chain Size; Cottered; 5/8" Chain Pitch; Standard Chain Series; 1 Strand; Nickel Plated Steel; ANSI; 0.4" Roller Diameter; 0.376" Roller Width; 0.08" Plate Thickness; 0.59" Plate Height; Curved; 0.2" Pin Diameter
Plate Thickness
0.08 Inch | 2.032 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Roller Width
0.376 Inch | 9.55 Millimeter
Plate Height
0.59 Inch | 14.986 Millimeter
Roller Diameter
0.4 Inch | 10.16 Millimeter
Pin Diameter
0.2 Inch | 5.08 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh