https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-STD-BRASS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODYwOXxpbWFnZS9qcGVnfGFEZ3pMMmhsTlM4eE1ESXlPREl6T0RNNE5URTRNaTlKVGtSWVdGaERTRTVZV0ZoZk1WOVNWbFJmVTFSRVgwSlNRVk5UWHpNd01IZ3pNREF1YW5CbnxkZWVhMjBmNTA0ZjQzYjdiNDBiNDA1NjhhMzU0ZmQ2NWVkOGU1M2U3YjNkY2NlNDlhNWY2ZDAwNmMxNzZmZmQ1
https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-STD-BRASS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODYwOXxpbWFnZS9qcGVnfGFEZ3pMMmhsTlM4eE1ESXlPREl6T0RNNE5URTRNaTlKVGtSWVdGaERTRTVZV0ZoZk1WOVNWbFJmVTFSRVgwSlNRVk5UWHpNd01IZ3pNREF1YW5CbnxkZWVhMjBmNTA0ZjQzYjdiNDBiNDA1NjhhMzU0ZmQ2NWVkOGU1M2U3YjNkY2NlNDlhNWY2ZDAwNmMxNzZmZmQ1
DIAMOND CHAIN
DIAMOND CHAIN
530XLO BRASS 100P
DIAMOND CHAIN DIAMOND CHAIN
Description
530XLO BRASS 100P ROLLER CHAIN ; POR
Roller Chain; 530 Chain Size; Riveted; 5/8" Chain Pitch; Standard Chain Series; 1 Strand; Brass; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 3/32" Plate Thickness; 0.588" Plate Height; Curved; 0.214" Pin Diameter
Part #
530XLO BRASS 100P
BDI #
24344666
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/530XLO-BRASS-100P/p/24344666
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
2.235
EAN
0716647576166
Product Group - BDI
M02290
Chain Size
530
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
Brass
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Other Features
100 Links
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://diamondchain.com
Manufacturer Item Number
X-1516060-100P
Weight / LBS
4.96596
Long Description
Roller Chain; 530 Chain Size; Riveted; 5/8" Chain Pitch; Standard Chain Series; 1 Strand; Brass; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 3/32" Plate Thickness; 0.588" Plate Height; Curved; 0.214" Pin Diameter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Pin Diameter
0.214 Inch | 5.436 Millimeter
Plate Height
0.588 Inch | 14.935 Millimeter
Roller Diameter
0.4 Inch | 10.16 Millimeter
Roller Width
0.375 Inch | 9.525 Millimeter
Plate Thickness
0.094 Inch | 2.388 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

