MORSE INDUSTRIAL
MORSE INDUSTRIAL
60-2 C/L S/C S/F
MORSE INDUSTRIAL MORSE INDUSTRIAL
Description
60-2 C/L S/C S/F CHAIN CONNECTING LINK ; 60-2 3/4" CHAIN PITCH SPRING CLIP
Chain Link; 60-2 Chain Size; Spring Clip; 3/4" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 0.468" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.7" Plate Height; Curved; 15/64" Pin Diameter
Part #
144565
BDI #
340959
Details
15.81
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/60-2-C-L-S-C-S-F/p/340959
Your Price
$ 15.81 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.049
EAN
0662288561699
Product Group - BDI
M02122
Chain Size
60-2
Basic Construction
Spring Clip
Component
Connecting Link
Chain Series
Standard
Number of Strands
2
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Other Features
Slip Fit
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
60-2 C/L S/C S/F
Manufacturer Internal Number
144565
Weight / LBS
0.107
Long Description
Chain Link; 60-2 Chain Size; Spring Clip; 3/4" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 0.468" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.7" Plate Height; Curved; 15/64" Pin Diameter
Roller Width
0.5 Inch | 12.7 Millimeter
Plate Thickness
0.094 Inch | 2.388 Millimeter
Plate Height
0.7 Inch | 17.78 Millimeter
Pin Diameter
0.234 Inch | 5.944 Millimeter
Roller Diameter
0.468 Inch | 11.887 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh