MORSE INDUSTRIAL
MORSE INDUSTRIAL
60H C/L S/C S/F
MORSE INDUSTRIAL MORSE INDUSTRIAL
Description
60H C/L S/C S/F CHAIN CONNECTING LINK ; 60 CHAIN 3/4" CHAIN PITCH SPRING CLIP
Chain Link; 60 Chain Size; Spring Clip; 3/4" Chain Pitch; Heavy Chain Series; 1 Strand; Carbon Steel; ANSI; 0.468" Roller Diameter; 1/2" Roller Width; 1/8" Plate Thickness; 0.7" Plate Height; Curved; 15/64" Pin Diameter
Part #
126366
BDI #
340974
Details
14.15
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/60H-C-L-S-C-S-F/p/340974
Your Price
$ 14.15 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.032
EAN
0662288560081
Product Group - BDI
M02122
Chain Size
60
Basic Construction
Spring Clip
Component
Connecting Link
Chain Series
Heavy
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Other Features
Slip Fit
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
60H C/L S/C S/F
Manufacturer Internal Number
126366
Weight / LBS
0.068
Long Description
Chain Link; 60 Chain Size; Spring Clip; 3/4" Chain Pitch; Heavy Chain Series; 1 Strand; Carbon Steel; ANSI; 0.468" Roller Diameter; 1/2" Roller Width; 1/8" Plate Thickness; 0.7" Plate Height; Curved; 15/64" Pin Diameter
Roller Width
0.5 Inch | 12.7 Millimeter
Pin Diameter
0.234 Inch | 5.944 Millimeter
Plate Height
0.7 Inch | 17.78 Millimeter
Roller Diameter
0.468 Inch | 11.887 Millimeter
Plate Thickness
0.125 Inch | 3.175 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh