Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

8-140H RIV 10.21FT https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-HSH-AS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyNjN8aW1hZ2UvanBlZ3xhREUzTDJnd055ODVNekUxTURFeU5qUXdOems0TG1wd1p3fGQwMGM3OWUzMzJiY2VhMGNmZGZkM2JmMmRmNjRjYTY0MGEwZTkyMTEzMGViNjQyYzU1ZGQxNmE5ODJjZDZiM2M
340634 Roller Chains 

MORSE INDUSTRIAL MORSE INDUSTRIAL

8-140H RIV 10.21FT

Description

8-140H RIV 10.21FT ROLLER CHAIN ; POR NON-RETURNABLE 10FT/BOX

Roller Chain; 140 Chain Size; Riveted; 1-3/4" Chain Pitch; High Strength Heavy Chain Series; 1 Strand; Alloy Steel; ANSI; 1" Roller Diameter; 1" Roller Width; 1/4" Plate Thickness; 1.634" Plate Height; Curved; 1/2" Pin Diameter

Part #

8-140H RIV 10.21FT

BDI #
340634

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
2.495
EAN
0662288455103
Product Group - BDI
M02290
Chain Size
140
Basic Construction
Riveted
Component
Chain
Chain Series
High Strength Heavy
Number of Strands
1
Material
Alloy Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Alloy Steel
Plate Shape
Curved
Other Features
Specialty Chain
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
8-140HR 10.21FT
Manufacturer Internal Number
321911
Weight / LBS
5.495
Long Description
Roller Chain; 140 Chain Size; Riveted; 1-3/4" Chain Pitch; High Strength Heavy Chain Series; 1 Strand; Alloy Steel; ANSI; 1" Roller Diameter; 1" Roller Width; 1/4" Plate Thickness; 1.634" Plate Height; Curved; 1/2" Pin Diameter
Plate Height
1.634 Inch | 41.504 Millimeter
Roller Width
1 Inch | 25.4 Millimeter
Pin Diameter
0.5 Inch | 12.7 Millimeter
Plate Thickness
0.25 Inch | 6.35 Millimeter
Chain Pitch
1.75 Inch | 44.45 Millimeter
Roller Diameter
1 Inch | 25.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh