https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2NDJ8aW1hZ2UvanBlZ3xhRGc1TDJnek5pOHhNRFV3TnpRME56VXdNRGd6TUM5SlRrUllXRmhEU0U1WVdGaGZNVjlEVDFSZlUxUkVYek13TUhnek1EQXVhbkJufDgwZTA3YTU3YTY1MmQ0NDBkZTI3NThmMDZhZTMxMjg1YjEyYWM5NDkzOWM2ZjJmOGMyNTRjODI0ODFhZTU4NTY
REXNORD
REXNORD
80-1 COT 100FT REEL
REXNORD REXNORD
Description
80 COT CHAIN 100FT REEL ; 100FT/REEL
Roller Chain; 80 Chain Size; Cottered; 1" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 0.63" Roller Width; 0.13" Plate Thickness; 0.91" Plate Height; Curved; 0.312" Pin Diameter
Part #
0832210
BDI #
18621237
Details
78.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/80-1-COT-100FT-REEL/p/18621237
Your Price
$ 78.72 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0
Product Group - BDI
M02290
Chain Size
80
Basic Construction
Cottered
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
100
Minimum Order Quantity
100
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.regalrexnord.com
Long Description
Roller Chain; 80 Chain Size; Cottered; 1" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 0.63" Roller Width; 0.13" Plate Thickness; 0.91" Plate Height; Curved; 0.312" Pin Diameter
Plate Height
0.91 Inch | 23.114 Millimeter
Roller Diameter
0.625 Inch | 15.875 Millimeter
Pin Diameter
0.312 Inch | 7.925 Millimeter
Plate Thickness
0.13 Inch | 3.302 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Roller Width
0.63 Inch | 16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh