https://www.bdiexpress.com/medias/INDUSTCHNXXX-2-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcwODR8aW1hZ2UvanBlZ3xhR0ZqTDJnME9TOHhNRFF6TWpFNE9UWTJNVEl4TkM5SlRrUlZVMVJEU0U1WVdGaGZNbDlEVDFSZlUxUkVYek13TUhnek1EQXVhbkJufGIyN2NmOTc4NTQxMWExZWRhNzk0ZDgwMDhjY2RlMDdhZjQwMmQ5YTYwZTIyNDJmN2VlMDM2YmNjNmQzNGVlZjM
TSUBAKI
TSUBAKI
80-2 50FT
TSUBAKI TSUBAKI
Description
80-2-R50 ; POR ROLLER CHAIN
Roller Chain; 80-2 Chain Size; Cottered; 1" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 1/8" Plate Thickness; 0.949" Plate Height; Curved; 0.312" Pin Diameter
Part #
80-2-R50
BDI #
20885981
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/80-2-50FT/p/20885981
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
1.587
Product Group - BDI
M02290
Chain Size
80-2
Basic Construction
Cottered
Component
Chain
Chain Series
Standard
Number of Strands
2
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
50
Minimum Order Quantity
50
Roller Material
Carbon Steel
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; 80-2 Chain Size; Cottered; 1" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 1/8" Plate Thickness; 0.949" Plate Height; Curved; 0.312" Pin Diameter
Roller Diameter
0.625 Inch | 15.875 Millimeter
Plate Thickness
0.125 Inch | 3.175 Millimeter
Plate Height
0.949 Inch | 24.105 Millimeter
Roller Width
0.625 Inch | 15.875 Millimeter
Pin Diameter
0.312 Inch | 7.925 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh