https://www.bdiexpress.com/medias/INDXXXCHNXXX-2-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk4ODZ8aW1hZ2UvanBlZ3xhRFppTDJneFlTOHhNREk1TXpRME1UQXpOak14T0M5SlRrUllXRmhEU0U1WVdGaGZNbDlEVDFSZlUxUkVYek13TUhnek1EQXVhbkJufDg0Y2IxMjYxYWU2ZWVlMDAzNzczMDZhMDA3ZDc2ODIxMmI5YmEwNWFhNTZiNDBlM2Q0OTM4ZWZhY2E3Y2ZhMzA
REXNORD
REXNORD
80-2 COT
REXNORD REXNORD
Description
80-2C ROLLER CHAIN ; COTT OILFIELD API
Roller Chain; 80-2 Chain Size; Cottered; 1" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 0.63" Roller Width; 0.13" Plate Thickness; 0.91" Plate Height; Curved; 0.312" Pin Diameter
Part #
0710250
BDI #
20446022
Details
34.66
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/80-2-COT/p/20446022
Your Price
$ 34.66 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
4.535
Product Group - BDI
M02290
Chain Size
80-2
Basic Construction
Cottered
Component
Chain
Chain Series
Standard
Number of Strands
2
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
10
Long Description
Roller Chain; 80-2 Chain Size; Cottered; 1" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 0.63" Roller Width; 0.13" Plate Thickness; 0.91" Plate Height; Curved; 0.312" Pin Diameter
Pin Diameter
0.312 Inch | 7.925 Millimeter
Roller Width
0.63 Inch | 16 Millimeter
Plate Thickness
0.13 Inch | 3.302 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Plate Height
0.91 Inch | 23.114 Millimeter
Roller Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh