MORSE INDUSTRIAL
MORSE INDUSTRIAL
80-3H RIV 10FT
MORSE INDUSTRIAL MORSE INDUSTRIAL
Description
80-3H RIV 10FT ROLLER CHAIN ; 10FT
Roller Chain; 80-3 Chain Size; Riveted; 1" Chain Pitch; Heavy Chain Series; 3 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 5/32" Plate Thickness; 0.934" Plate Height; Curved; 0.312" Pin Diameter
Part #
371915
BDI #
340656
Details
219.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/80-3H-RIV-10FT/p/340656
Your Price
$ 219.10 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
2.792
EAN
0662288860266
Product Group - BDI
M02290
Chain Size
80-3
Basic Construction
Riveted
Component
Chain
Chain Series
Heavy
Number of Strands
3
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Carbon Steel
Plate Shape
Curved
Other Features
Loose Fit Center Plate
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
80H-3R 10FT
Manufacturer Internal Number
371915
Weight / LBS
6
Long Description
Roller Chain; 80-3 Chain Size; Riveted; 1" Chain Pitch; Heavy Chain Series; 3 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 5/32" Plate Thickness; 0.934" Plate Height; Curved; 0.312" Pin Diameter
Roller Width
0.625 Inch | 15.875 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Plate Thickness
0.156 Inch | 3.962 Millimeter
Roller Diameter
0.625 Inch | 15.875 Millimeter
Pin Diameter
0.312 Inch | 7.925 Millimeter
Plate Height
0.934 Inch | 23.724 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh