https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1ODB8aW1hZ2UvanBlZ3xhRGcyTDJneU1TOHhNRFV3TnpNMk5qYzVNekkwTmk5SlRrUllXRmhEU0U1TVMxaGZRMHhmTVY5RFQxUmZVMVJFWHpNd01IZ3pNREF1YW5CbnxiZGQ3YTE5YWZiZjI2ODhkOGI2MzYxNGI1NzBhZTJmNWU4NTJkZDUzNGJiMjZjN2QyMjczN2Y2YmRhNjQwMzJk
DRIVES
DRIVES
80 C/L CP CHP
DRIVES DRIVES
Description
80 C/L CP CHP CONNECTING LINK ; 80 CHAIN 1" CHAIN PITCH COTTERED
Chain Link; 80 Chain Size; Cottered; 1" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 0.627" Roller Width; 1/8" Plate Thickness; 0.943" Plate Height; Curved; 5/16" Pin Diameter
Part #
DRV-80-1 SH CO LINK CH;34790
BDI #
300376
Details
22.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/80-C-L-CP-CHP/p/300376
Your Price
$ 22.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.07
EAN
0642051347903
Product Group - BDI
M02122
Chain Size
80
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Other Features
Chrome Plated Pin
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.driveschain.com
Manufacturer Item Number
80-1 COTTERED CO LINK W/CH1 CHROME PINS
Manufacturer Internal Number
34790
Long Description
Chain Link; 80 Chain Size; Cottered; 1" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 0.627" Roller Width; 1/8" Plate Thickness; 0.943" Plate Height; Curved; 5/16" Pin Diameter
Roller Diameter
0.625 Inch | 15.875 Millimeter
Plate Thickness
0.125 Inch | 3.175 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Roller Width
0.627 Inch | 15.926 Millimeter
Plate Height
0.943 Inch | 23.952 Millimeter
Pin Diameter
0.313 Inch | 7.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh