![80 GY S/C C/L SF](/medias/INDXXXCHNLKX-CL-1-SC-CS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5ODJ8aW1hZ2UvanBlZ3xhRGd5TDJobE1DOHhNREk1TXpRNU16YzVNamM1T0M5SlRrUllXRmhEU0U1TVMxaGZRMHhmTVY5VFExOURVMTh6TURCNE16QXdMbXB3Wnd8MTYzMDdkNWZhNGU3ZTllYzFhMmU4MmUxZWQ0OGE4YjU2YTFmZDZiYmEwMDA0NmU1YTliYjU2ZmE3MDUxN2E0MA)
![80 GY S/C C/L SF](/medias/INDXXXCHNLKX-CL-1-SC-CS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5ODJ8aW1hZ2UvanBlZ3xhRGd5TDJobE1DOHhNREk1TXpRNU16YzVNamM1T0M5SlRrUllXRmhEU0U1TVMxaGZRMHhmTVY5VFExOURVMTh6TURCNE16QXdMbXB3Wnd8MTYzMDdkNWZhNGU3ZTllYzFhMmU4MmUxZWQ0OGE4YjU2YTFmZDZiYmEwMDA0NmU1YTliYjU2ZmE3MDUxN2E0MA)
RENOLD
RENOLD
80 GY S/C C/L SF
RENOLD RENOLD
Description
80 SYN C/L CONNECTING LINK
Chain Link; 80 Chain Size; Spring Clip; 1" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 0.62" Roller Width; 0.128" Plate Thickness; 0.95" Plate Height; Curved; 5/16" Pin Diameter
Part #
GY80A1S26I
BDI #
19304714
Details
16.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/80-GY-S-C-C-L-SF/p/19304714
Your Price
$ 16.06 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.454
EAN
6623901212279
Product Group - BDI
M02122
Chain Size
80
Basic Construction
Spring Clip
Component
Connecting Link
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Curved
Other Features
Synergy Series | Slip Fit
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.renold.com
Long Description
Chain Link; 80 Chain Size; Spring Clip; 1" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 0.62" Roller Width; 0.128" Plate Thickness; 0.95" Plate Height; Curved; 5/16" Pin Diameter
Chain Pitch
1 Inch | 25.4 Millimeter
Plate Thickness
0.128 Inch | 3.251 Millimeter
Roller Width
0.62 Inch | 15.748 Millimeter
Pin Diameter
0.313 Inch | 7.95 Millimeter
Plate Height
0.95 Inch | 24.13 Millimeter
Roller Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh