https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-RVT-HP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwMjl8aW1hZ2UvanBlZ3xhRGd3TDJnM01TOHhNRFU0TnpBME1EUTRNVE14TUM5SlRrUllXRmhEU0U1TVMxaGZRMHhmTVY5U1ZsUmZTRkJmTXpBd2VETXdNQzVxY0djfDNhOGVlZWNjZTVlYjdjMGVjYTMwZjdmZWVkZmRhNmY1MjRmYjMyZjcxZDNlYzE2Yzg5ZjU5OWNlNzBmNTk3OTI
DRIVES
DRIVES
80HP C/L S/R PRC
DRIVES DRIVES
Description
75018 ; POR PRC ROLLER CHAIN - FINISHED
Chain Link; 80 Chain Size; Riveted; 1" Chain Pitch; Hollow Pin Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 0.627" Roller Width; 1/8" Plate Thickness; 0.943" Plate Height; Curved; 5/16" Pin Diameter
Part #
75018
BDI #
300884
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/80HP-C-L-S-R-PRC/p/300884
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.11
EAN
0642051750185
Product Group - BDI
M02122
Chain Size
80
Basic Construction
Riveted
Component
Connecting Link
Chain Series
Hollow Pin
Number of Strands
1
Material
Carbon Steel
Internal Special Features
Corrosion Resistant
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.driveschain.com
Weight / LBS
0.114
Long Description
Chain Link; 80 Chain Size; Riveted; 1" Chain Pitch; Hollow Pin Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 0.627" Roller Width; 1/8" Plate Thickness; 0.943" Plate Height; Curved; 5/16" Pin Diameter
Chain Pitch
1 Inch | 25.4 Millimeter
Roller Width
0.627 Inch | 15.926 Millimeter
Plate Thickness
0.125 Inch | 3.175 Millimeter
Pin Diameter
0.313 Inch | 7.95 Millimeter
Roller Diameter
0.625 Inch | 15.875 Millimeter
Plate Height
0.943 Inch | 23.952 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh