https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-COT-STD-ZN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyNjB8aW1hZ2UvanBlZ3xhRGM1TDJoaE5TOHhNREl5T0RJME5URXpOVE01TUM5SlRrUllXRmhEU0U1TVMxaGZRMHhmTVY5RFQxUmZVMVJFWDFwT1h6TXdNSGd6TURBdWFuQm58NGU5YWRhZDc5ZTMyY2ZmOWE0ODY0YmI0NDI5ZTUzOThlMzQxZTVhMDcyYTI1NWMzZjRiY2Y5YzY4NTdjMDFjNg
DIAMOND CHAIN
DIAMOND CHAIN
80ZN CP C/L SF
DIAMOND CHAIN DIAMOND CHAIN
Description
80ZN COT C/L SF ; ROLLER CHAIN CONNECTING LINK
Chain Link; 80 Chain Size; Cottered; 1" Chain Pitch; Standard Chain Series; 1 Strand; Zinc Nickel Plated Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 1/8" Plate Thickness; 0.95" Plate Height; Curved; 0.312" Pin Diameter
Part #
CZN-3334CL-08
BDI #
20855488
Details
25.54
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/80ZN-CP-C-L-SF/p/20855488
Your Price
$ 25.54 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.056
EAN
0716647419159
Product Group - BDI
M02122
Chain Size
80
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Standard
Number of Strands
1
Material
Zinc Nickel Plated Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Other Features
Slip Fit
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://diamondchain.com
Long Description
Chain Link; 80 Chain Size; Cottered; 1" Chain Pitch; Standard Chain Series; 1 Strand; Zinc Nickel Plated Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 1/8" Plate Thickness; 0.95" Plate Height; Curved; 0.312" Pin Diameter
Plate Thickness
0.125 Inch | 3.175 Millimeter
Roller Width
0.625 Inch | 15.875 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Roller Diameter
0.625 Inch | 15.875 Millimeter
Pin Diameter
0.312 Inch | 7.925 Millimeter
Plate Height
0.95 Inch | 24.13 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh