

RENOLD
RENOLD
81X O/L
RENOLD RENOLD
Description
81X O/L OFFSET LINK
Chain Link; 81X Chain Size; Cottered; 2-39/64" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ISO; 29/32" Roller Diameter; 1.062" Roller Width; 5/32" Plate Thickness; 1-1/8" Plate Height; Straight; 7/16" Pin Diameter
Part #
81X O/L
BDI #
19304006
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/81X-O-L/p/19304006
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
2.456
EAN
6623900545729
Product Group - BDI
M02122
Chain Size
81X
Basic Construction
Cottered
Component
Offset Link
Chain Series
Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
Lumber
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.renold.com
Weight / LBS
0.54
Long Description
Chain Link; 81X Chain Size; Cottered; 2-39/64" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ISO; 29/32" Roller Diameter; 1.062" Roller Width; 5/32" Plate Thickness; 1-1/8" Plate Height; Straight; 7/16" Pin Diameter
Plate Thickness
0.156 Inch | 3.962 Millimeter
Plate Height
1.125 Inch | 28.575 Millimeter
Chain Pitch
2.609 Inch | 66.269 Millimeter
Roller Width
1.062 Inch | 26.975 Millimeter
Pin Diameter
0.438 Inch | 11.125 Millimeter
Roller Diameter
0.906 Inch | 23.012 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh