https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-SC-DPDRV-300x300.jpg?context=bWFzdGVyfHJvb3R8ODgxNXxpbWFnZS9qcGVnfGFEWTRMMmc0Tmk4eE1ESXlPREkwTWpZM056YzVNQzlKVGtSWVdGaERTRTVNUzFoZlEweGZNVjlUUTE5RVVFUlNWbDh6TURCNE16QXdMbXB3Wnd8YjkwZGY2OWFmNmI3Njk2ZTcyYjQzZWU5ZWYzNDUzMGEyMjdlOThhMzc2NjE5MTQ4NTk5Yjc5OTdhMjFkZWRiYw
TSUBAKI
TSUBAKI
A2050-TW C/L
TSUBAKI TSUBAKI
Description
A2050-TW C/L CONNECTING LINK
Chain Link; 2050 Chain Size; Spring Clip; 1-1/4" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; Curved; 0.2" Pin Diameter
Part #
A2050-TW C/L
BDI #
22379720
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/A2050-TW-C-L/p/22379720
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.025
EAN
0097039588791
Product Group - BDI
M02122
Chain Size
2050
Basic Construction
Spring Clip
Component
Connecting Link
Chain Series
Double Pitch Drive
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Manufacturer Item Number
A2050TWCL
Weight / LBS
0.056
Long Description
Chain Link; 2050 Chain Size; Spring Clip; 1-1/4" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; Curved; 0.2" Pin Diameter
Plate Height
0.591 Inch | 15.011 Millimeter
Roller Width
0.375 Inch | 9.525 Millimeter
Roller Diameter
0.4 Inch | 10.16 Millimeter
Plate Thickness
0.08 Inch | 2.032 Millimeter
Pin Diameter
0.2 Inch | 5.08 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh