TSUBAKI
TSUBAKI
BL1423-CL
TSUBAKI TSUBAKI
Description
BL1423-CL LEAF CHAIN CONNECTOR LINK ; 1-3/4" P 2X3 PLATE SPACING
Chain Link; BL1423 Chain Size; Cottered 2X3 Lacing; 1-3/4" Chain Pitch; Leaf Chain Series; 1 Strand; Steel; Leaf; 1/4" Plate Thickness; 1.661" Plate Height; Curved; 0.559" Pin Diameter
Part #
BL1423-CL
BDI #
904235
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/BL1423-CL/p/904235
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.403
EAN
0097039897237
Product Group - BDI
M02122
Chain Size
BL1423
Basic Construction
Cottered 2X3 Lacing
Component
Connecting Link
Chain Series
Leaf
Number of Strands
1
Material
Steel
Internal Special Features
No
Chain Type
Leaf
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Modification
Rollerless
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Manufacturer Item Number
BL1423CL
Weight / LBS
0.888
Long Description
Chain Link; BL1423 Chain Size; Cottered 2X3 Lacing; 1-3/4" Chain Pitch; Leaf Chain Series; 1 Strand; Steel; Leaf; 1/4" Plate Thickness; 1.661" Plate Height; Curved; 0.559" Pin Diameter
Chain Pitch
1.75 Inch | 44.45 Millimeter
Plate Thickness
0.25 Inch | 6.35 Millimeter
Plate Height
1.661 Inch | 42.189 Millimeter
Pin Diameter
0.559 Inch | 14.199 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


