REXNORD
REXNORD
BL634 100FT/REEL
REXNORD REXNORD
Description
BL634 100FT REEL LEAF CHAIN ; 3/4" PITCH 100FT/REEL
Roller Chain; BL634-2 Chain Size; Riveted 3X4 Lacing; 3/4" Chain Pitch; Leaf Chain Series; 2 Strand; Carbon Steel; Leaf; 0.13" Plate Thickness; 0.701" Plate Height; Curved; 5/16" Pin Diameter
Part #
1628730
BDI #
18621380
Details
40.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/BL634-100FT-REEL/p/18621380
Your Price
$ 40.30 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0
EAN
0698210682088
Product Group - BDI
M02290
Chain Size
BL634-2
Basic Construction
Riveted 3X4 Lacing
Component
Chain
Chain Series
Leaf
Number of Strands
2
Material
Carbon Steel
Internal Special Features
No
Chain Type
Leaf
Price Unit
FT
Order in Multiples of
100
Minimum Order Quantity
100
Plate Shape
Curved
Modification
Rollerless
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Leaf
Manufacturer URL
https://www.regalrexnord.com
Long Description
Roller Chain; BL634-2 Chain Size; Riveted 3X4 Lacing; 3/4" Chain Pitch; Leaf Chain Series; 2 Strand; Carbon Steel; Leaf; 0.13" Plate Thickness; 0.701" Plate Height; Curved; 5/16" Pin Diameter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Plate Thickness
0.13 Inch | 3.302 Millimeter
Plate Height
0.701 Inch | 17.805 Millimeter
Pin Diameter
0.313 Inch | 7.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh