https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-3X4-COT-BL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTg2M3xpbWFnZS9qcGVnfGFERm1MMmcxWmk4NU9EQTFOalUzT0RrNU1ETTRMMGxPUkZoWVdFTklUa3hMV0Y5RFRGOHpXRFJmUTA5VVgwSk1Yek13TUhnek1EQXVhbkJufGVhYzA1YmIxYmM1OTNmMDAyOTYzM2Q3N2I0Y2JmN2Q1MjcwNWQ0Y2E4YzA4MGVkOGEzY2FlMTE0YTA0MjVhNjQ
https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-3X4-COT-BL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTg2M3xpbWFnZS9qcGVnfGFERm1MMmcxWmk4NU9EQTFOalUzT0RrNU1ETTRMMGxPUkZoWVdFTklUa3hMV0Y5RFRGOHpXRFJmUTA5VVgwSk1Yek13TUhnek1EQXVhbkJufGVhYzA1YmIxYmM1OTNmMDAyOTYzM2Q3N2I0Y2JmN2Q1MjcwNWQ0Y2E4YzA4MGVkOGEzY2FlMTE0YTA0MjVhNjQ
RENOLD
RENOLD
BL834 CP C/L PF
RENOLD RENOLD
Description
BL834 CP C/L PF ; BL834 CONNECTING LINK
Chain Link; BL834-2 Chain Size; Cottered 3X4 Lacing; 1" Chain Pitch; Leaf Chain Series; 2 Strand; Alloy Steel; Leaf; 0.16" Plate Thickness; 0.913" Plate Height; Curved; 3/8" Pin Diameter
Part #
BL834 CP C/L PF
BDI #
17281281
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/BL834-CP-C-L-PF/p/17281281
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.15
Product Group - BDI
M02122
Chain Size
BL834-2
Basic Construction
Cottered 3X4 Lacing
Component
Connecting Link
Chain Series
Leaf
Number of Strands
2
Material
Alloy Steel
Internal Special Features
Rollerless Lift
Chain Type
Leaf
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Modification
Rollerless
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.renold.com
Long Description
Chain Link; BL834-2 Chain Size; Cottered 3X4 Lacing; 1" Chain Pitch; Leaf Chain Series; 2 Strand; Alloy Steel; Leaf; 0.16" Plate Thickness; 0.913" Plate Height; Curved; 3/8" Pin Diameter
Chain Pitch
1 Inch | 25.4 Millimeter
Pin Diameter
0.375 Inch | 9.525 Millimeter
Plate Thickness
0.16 Inch | 4.064 Millimeter
Plate Height
0.913 Inch | 23.19 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

