TSUBAKI
								TSUBAKI
							
						
					C2042-1-K1-RL
				 
				TSUBAKI TSUBAKI
Description
						
                            
								C2042-1-K1-RL ROLLER LINK
Chain Link; C2042 Chain Size; Riveted; 1" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 0.312" Roller Width; 0.06" Plate Thickness; 0.472" Plate Height; Straight; 5/32" Pin Diameter
                         	Part #
	                    
	                      	C2042K1RL
							BDI #
						
	                      	907012
							
						
Details
                    
                        9.17
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/C2042-1-K1-RL/p/907012
						
		
		
		
				Your Price
				
						
							$ 9.17 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31151609
					Weight / Kilogram
				0.026
					EAN
				0097039196699
					Product Group - BDI
				M02122
					Chain Size
				
					C2042
			Basic Construction
				
					Riveted
			Component
				
					Roller Link
			Chain Series
				
					Double Pitch Conveyor
			Number of Strands
				
					1
			Material
				
					Carbon Steel
			Internal Special Features
				
					No
			Chain Type
				
					ANSI
			Price Unit
				
					EA
			Order in Multiples of
				
					1
			Minimum Order Quantity
				
					1
			Plate Shape
				
					Straight
			Modification
				
					Large Roller
			Other Features
				
					With K1 Attachment
			Inch - Metric
				
					Inch
			Category - BDI
				
					Chain
			Harmonized Tariff Code
				
					7315.90.00.00
			Noun
				
					Link
			Keyword String
				
					Chain
			Manufacturer URL
				
					https://www.ustsubaki.com
			Long Description
				
					Chain Link; C2042 Chain Size; Riveted; 1" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 0.312" Roller Width; 0.06" Plate Thickness; 0.472" Plate Height; Straight; 5/32" Pin Diameter
			Plate Thickness
				
					0.06 Inch | 1.524 Millimeter
			Roller Diameter
				
					0.625 Inch | 15.875 Millimeter
			Pin Diameter
				
					0.156 Inch | 3.962 Millimeter
			Chain Pitch
				
					1 Inch | 25.4 Millimeter
			Plate Height
				
					0.472 Inch | 11.989 Millimeter
			Roller Width
				
					0.312 Inch | 7.925 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						

