https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-CNVR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyMTJ8aW1hZ2UvanBlZ3xhREpqTDJnek9TOHhNRFV3TnpNNU5qRTROakUwTWk5SlRrUllXRmhEU0U1WVdGaGZNVjlTVmxSZlEwNVdVbDh6TURCNE16QXdMbXB3Wnd8OTA4NTI4NDM5YmQ3YmEwY2VjYmY5YjVlZGVkMjc0M2NiZTExNDlkNWNjZWFlMjcyNjBlM2EwMDlkZGFmY2FkZg
REXNORD
REXNORD
C2042 PC DR RIV 10FT/BOX
REXNORD REXNORD
Description
RXC2042PCDRR10BX ROLLER CHAIN ; POR C2042 PC DR RIV 10/BOX
Roller Chain; C2042 Chain Size; Riveted; 1" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 0.309" Roller Width; 0.06" Plate Thickness; 0.47" Plate Height; Straight; 5/32" Pin Diameter
Part #
0841986
BDI #
18621698
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/C2042-PC-DR-RIV-10FT-BOX/p/18621698
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
0
EAN
0793699070095
Product Group - BDI
M02290
Chain Size
C2042
Basic Construction
Riveted
Component
Chain
Chain Series
Double Pitch Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Straight
Modification
Large Roller
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Conveying
Manufacturer URL
https://www.regalrexnord.com
Long Description
Roller Chain; C2042 Chain Size; Riveted; 1" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 0.309" Roller Width; 0.06" Plate Thickness; 0.47" Plate Height; Straight; 5/32" Pin Diameter
Pin Diameter
0.156 Inch | 3.962 Millimeter
Roller Width
0.309 Inch | 7.85 Millimeter
Plate Height
0.47 Inch | 11.938 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Plate Thickness
0.06 Inch | 1.524 Millimeter
Roller Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh