https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-DPCNVR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0MzR8aW1hZ2UvanBlZ3xhRFpsTDJoaE9TOHhNRE13TXprNU1UQTFORE0yTmk5SlRrUllXRmhEU0U1WVdGaGZNVjlTVmxSZlJGQkRUbFpTWHpNd01IZ3pNREF1YW5CbnwzOTg0ZjBkZjRjMGYyYTdiNWM1NWUyYTI5NjgyMjRkOGU1M2M1MWJhZGNhYTI1ZDQxNzMyNDM2ZTY5OGJiNjY1
                
                https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-DPCNVR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0MzR8aW1hZ2UvanBlZ3xhRFpsTDJoaE9TOHhNRE13TXprNU1UQTFORE0yTmk5SlRrUllXRmhEU0U1WVdGaGZNVjlTVmxSZlJGQkRUbFpTWHpNd01IZ3pNREF1YW5CbnwzOTg0ZjBkZjRjMGYyYTdiNWM1NWUyYTI5NjgyMjRkOGU1M2M1MWJhZGNhYTI1ZDQxNzMyNDM2ZTY5OGJiNjY1
                
					
						
									RENOLD
								RENOLD
							
						
					C2042 RIV 10FT
				 
				RENOLD RENOLD
Description
						
                            
								C2042 RIV 10FT ROLLER CHAIN ; RIVETED TYPE 10FT/BOX 120LK
Roller Chain; C2042 Chain Size; Riveted; 1" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 0.309" Roller Width; 0.06" Plate Thickness; 0.475" Plate Height; Straight; 5/32" Pin Diameter
                         	Part #
	                    
	                      	C2042X10FT
							BDI #
						
	                      	21831082
							
						
Details
                    
                        30.57
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/C2042-RIV-10FT/p/21831082
						
		
		
		
				Your Price
				
						
							$ 30.57 / Foot
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31151614
					Weight / Kilogram
				0.025
					EAN
				6623900286677
					Product Group - BDI
				M02290
					Chain Size
				
					C2042
			Basic Construction
				
					Riveted
			Component
				
					Chain
			Chain Series
				
					Double Pitch Conveyor
			Number of Strands
				
					1
			Material
				
					Carbon Steel
			Internal Special Features
				
					No
			Chain Type
				
					ANSI
			Price Unit
				
					FT
			Order in Multiples of
				
					10
			Minimum Order Quantity
				
					10
			Plate Shape
				
					Straight
			Modification
				
					Large Roller
			Inch - Metric
				
					Inch
			Category - BDI
				
					Chain
			Harmonized Tariff Code
				
					7315.12.00.80
			Noun
				
					Chain
			Keyword String
				
					Conveying
			Manufacturer URL
				
					https://www.renold.com
			Weight / LBS
				
					0.55
			Long Description
				
					Roller Chain; C2042 Chain Size; Riveted; 1" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 0.309" Roller Width; 0.06" Plate Thickness; 0.475" Plate Height; Straight; 5/32" Pin Diameter
			Plate Height
				
					0.475 Inch | 12.065 Millimeter
			Roller Width
				
					0.309 Inch | 7.85 Millimeter
			Pin Diameter
				
					0.156 Inch | 3.962 Millimeter
			Chain Pitch
				
					1 Inch | 25.4 Millimeter
			Roller Diameter
				
					0.625 Inch | 15.875 Millimeter
			Plate Thickness
				
					0.06 Inch | 1.524 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						
