https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-CNVR-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyNjV8aW1hZ2UvanBlZ3xhRGc0TDJoa1l5OHhNREk1TXpRek1UUXpOVEk1TkM5SlRrUllXRmhEU0U1WVdGaGZNVjlTVmxSZlEwNVdVbDlUVTE4ek1EQjRNekF3TG1wd1p3fGNhZmRkNDI4YjYwOWU1MmNmMTk5ZTE5OTc5ZWFiODBiZjY3NDQ0MDIyZDAxZWIxNDg5YWIwYTBkNTA2YjVhMjc
https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-CNVR-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyNjV8aW1hZ2UvanBlZ3xhRGc0TDJoa1l5OHhNREk1TXpRek1UUXpOVEk1TkM5SlRrUllXRmhEU0U1WVdGaGZNVjlTVmxSZlEwNVdVbDlUVTE4ek1EQjRNekF3TG1wd1p3fGNhZmRkNDI4YjYwOWU1MmNmMTk5ZTE5OTc5ZWFiODBiZjY3NDQ0MDIyZDAxZWIxNDg5YWIwYTBkNTA2YjVhMjc
DRIVES
DRIVES
C2050AS RIV 50FT
DRIVES DRIVES
Description
C2050AS RIV 50FT ROLLER CHAIN ; SMALL PITCH PREC 50FT/BOX
Roller Chain; C2050 Chain Size; Riveted; 1-1/4" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; 600 Stainless Steel; ANSI; 0.4" Roller Diameter; 0.376" Roller Width; 0.08" Plate Thickness; 0.59" Plate Height; Straight; 0.2" Pin Diameter
Part #
DRV-C2050-1RAS-50FT
BDI #
300838
Details
115.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/C2050AS-RIV-50FT/p/300838
Your Price
$ 115.32 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
0.375
EAN
0642051718789
Product Group - BDI
M02290
Chain Size
C2050
Basic Construction
Riveted
Component
Chain
Chain Series
Double Pitch Conveyor
Number of Strands
1
Material
600 Stainless Steel
Internal Special Features
Corrosion Resistant
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
50
Minimum Order Quantity
50
Roller Material
600 Stainless Steel
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Conveying
Manufacturer URL
https://www.driveschain.com
Weight / LBS
0.375
Long Description
Roller Chain; C2050 Chain Size; Riveted; 1-1/4" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; 600 Stainless Steel; ANSI; 0.4" Roller Diameter; 0.376" Roller Width; 0.08" Plate Thickness; 0.59" Plate Height; Straight; 0.2" Pin Diameter
Pin Diameter
0.2 Inch | 5.08 Millimeter
Plate Height
0.59 Inch | 14.986 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Roller Width
0.376 Inch | 9.55 Millimeter
Roller Diameter
0.4 Inch | 10.16 Millimeter
Plate Thickness
0.08 Inch | 2.032 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

