![C2050ZN RIV 10FT](/medias/INDXXXCHNXXX-1-RVT-CNVR-ZN-300x300.jpg?context=bWFzdGVyfHJvb3R8NjIxNXxpbWFnZS9qcGVnfGFEZ3pMMmc1WWk4eE1ESXlPREkwTURNMU1USTJNaTlKVGtSWVdGaERTRTVZV0ZoZk1WOVNWbFJmUTA1V1VsOWFUbDh6TURCNE16QXdMbXB3Wnd8YTBjZjJjMzcwMmE0YTA1MTZiNjVmYTExNWExNWY5Y2M5NGVmNTMwMWEzNzkxMGVmNjcyMDc5NGNhOGVjMTY4OQ)
![C2050ZN RIV 10FT](/medias/INDXXXCHNXXX-1-RVT-CNVR-ZN-300x300.jpg?context=bWFzdGVyfHJvb3R8NjIxNXxpbWFnZS9qcGVnfGFEZ3pMMmc1WWk4eE1ESXlPREkwTURNMU1USTJNaTlKVGtSWVdGaERTRTVZV0ZoZk1WOVNWbFJmUTA1V1VsOWFUbDh6TURCNE16QXdMbXB3Wnd8YTBjZjJjMzcwMmE0YTA1MTZiNjVmYTExNWExNWY5Y2M5NGVmNTMwMWEzNzkxMGVmNjcyMDc5NGNhOGVjMTY4OQ)
DIAMOND CHAIN
DIAMOND CHAIN
C2050ZN RIV 10FT
DIAMOND CHAIN DIAMOND CHAIN
Description
C2050ZN RIV 10FT ; ROLLER CHAIN
Roller Chain; C2050 Chain Size; Riveted; 1-1/4" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Zinc Nickel Plated Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 19/32" Plate Height; Straight; 0.2" Pin Diameter
Part #
XZN-157050-010
BDI #
20856746
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/C2050ZN-RIV-10FT/p/20856746
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
2.536
EAN
0716647465705
Product Group - BDI
M02290
Chain Size
C2050
Basic Construction
Riveted
Component
Chain
Chain Series
Double Pitch Conveyor
Number of Strands
1
Material
Zinc Nickel Plated Steel
Internal Special Features
Corrosion Resistant
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Straight
Modification
Standard Roller
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Conveying
Manufacturer URL
https://diamondchain.com
Long Description
Roller Chain; C2050 Chain Size; Riveted; 1-1/4" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Zinc Nickel Plated Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 19/32" Plate Height; Straight; 0.2" Pin Diameter
Plate Thickness
0.08 Inch | 2.032 Millimeter
Plate Height
0.594 Inch | 15.088 Millimeter
Roller Width
0.375 Inch | 9.525 Millimeter
Roller Diameter
0.4 Inch | 10.16 Millimeter
Pin Diameter
0.2 Inch | 5.08 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh