https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-CNVR-NP-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc0M3xpbWFnZS9qcGVnfGFHSmhMMmhrT0M4eE1ESTVNelF5Tnpjek1qVXhNQzlKVGtSWVdGaERTRTVZV0ZoZk1WOVNWbFJmUTA1V1VsOU9VRjh6TURCNE16QXdMbXB3Wnd8ZmQ2MzUzNmE3ZmM1N2IwMmUxNzMwYWFjODg5NWU2YTM0MjM3MzA2YWJlODBiN2NkNDQzZjIzYWU1MzgwMTA3NA
TSUBAKI
TSUBAKI
C2060H NP RIV 10FT
TSUBAKI TSUBAKI
Description
C2060NP RIV CHAIN ; 10'/BOX
Roller Chain; C2060 Chain Size; Riveted; 1-1/2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Nickel Plated Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 1/8" Plate Thickness; 0.677" Plate Height; Straight; 15/64" Pin Diameter
Part #
C2060HNPRB
BDI #
904525
Details
39.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/C2060H-NP-RIV-10FT/p/904525
Your Price
$ 39.10 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
0.477
EAN
0097039186508
Product Group - BDI
M02290
Chain Size
C2060
Basic Construction
Riveted
Component
Chain
Chain Series
Double Pitch Heavy Conveyor
Number of Strands
1
Material
Nickel Plated Steel
Internal Special Features
Corrosion Resistant
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Conveying
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; C2060 Chain Size; Riveted; 1-1/2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Nickel Plated Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 1/8" Plate Thickness; 0.677" Plate Height; Straight; 15/64" Pin Diameter
Roller Width
0.5 Inch | 12.7 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Roller Diameter
0.469 Inch | 11.913 Millimeter
Plate Thickness
0.125 Inch | 3.175 Millimeter
Plate Height
0.677 Inch | 17.196 Millimeter
Pin Diameter
0.234 Inch | 5.944 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh