https://www.bdiexpress.com/medias/INDUSTCHNXXX-1-RVT-CNVR-A1-300x300.jpg?context=bWFzdGVyfHJvb3R8NzEzOHxpbWFnZS9qcGVnfGFEUXhMMmc1TVM4eE1EUXpNakU1TlRVMU9UUTFOQzlKVGtSVlUxUkRTRTVZV0ZoZk1WOVNWbFJmUTA1V1VsOUJNVjh6TURCNE16QXdMbXB3Wnd8M2ZkMDlmM2VhZjg4ZmE2NGIzYWJkN2M3M2JlMWFmMGU3ODBiM2Q5ZmMwNDdmMTJjNWY5M2YxZjFmZTQ2NmRjNQ
TSUBAKI
TSUBAKI
C2060H RIV 5LA1 10FT
TSUBAKI TSUBAKI
Description
C2060H RIV 5L/A-1 10FT ROLLER CHAIN ; 10'/BOX
Roller Chain; C2060 Chain Size; Riveted; 1-1/2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 1/8" Plate Thickness; 0.677" Plate Height; Straight; 15/64" Pin Diameter
Part #
C2060HA15LRB
BDI #
22373803
Details
458.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/C2060H-RIV-5LA1-10FT/p/22373803
Your Price
$ 458.60 / box
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
0.454
EAN
0097039225382
Product Group - BDI
M02290
Chain Size
C2060
Basic Construction
Riveted
Component
Chain
Chain Series
Double Pitch Heavy Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Straight
Other Features
With A1 Attachment | Attachment Spacing at Every 5 Link
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Conveying
Manufacturer URL
https://www.ustsubaki.com
Manufacturer Item Number
C2060HA15LRB
Weight / LBS
1
Long Description
Roller Chain; C2060 Chain Size; Riveted; 1-1/2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 1/8" Plate Thickness; 0.677" Plate Height; Straight; 15/64" Pin Diameter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Pin Diameter
0.234 Inch | 5.944 Millimeter
Plate Thickness
0.125 Inch | 3.175 Millimeter
Roller Diameter
0.469 Inch | 11.913 Millimeter
Roller Width
0.5 Inch | 12.7 Millimeter
Plate Height
0.677 Inch | 17.196 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh