https://www.bdiexpress.com/medias/INDXXXCHNLKX-RL-1-RVT-CNVR-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODY0NnxpbWFnZS9qcGVnfGFESTVMMmc1TlM4eE1ESXlPREkxTURNeE1qY3pOQzlKVGtSWVdGaERTRTVNUzFoZlVreGZNVjlTVmxSZlEwNVdVbDlUVTE4ek1EQjRNekF3TG1wd1p3fGVlY2FiM2RhOTc0ZWQzMDRiYTNhN2NlY2E5OTc2M2U4MjYzOTk0MjBmNzExZjk5ODMyYzNmZGZmY2UxOGNhMzE
REXNORD
REXNORD
C2060H SS R/L PK
REXNORD REXNORD
Description
REXC2060HSSRLPK ROLLER CHAIN LINK ; R7H7
Chain Link; C2060 Chain Size; Riveted; 1-1/2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 0.09" Plate Thickness; 0.68" Plate Height; Straight; 15/64" Pin Diameter
Part #
0842083
BDI #
18146312
Details
30.15
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/C2060H-SS-R-L-PK/p/18146312
Your Price
$ 30.15 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0
EAN
0698210752828
Product Group - BDI
M02122
Chain Size
C2060
Basic Construction
Riveted
Component
Roller Link
Chain Series
Double Pitch Heavy Conveyor
Number of Strands
1
Material
304 Stainless Steel
Internal Special Features
Corrosion Resistant
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.regalrexnord.com
Long Description
Chain Link; C2060 Chain Size; Riveted; 1-1/2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 0.09" Plate Thickness; 0.68" Plate Height; Straight; 15/64" Pin Diameter
Roller Width
0.5 Inch | 12.7 Millimeter
Plate Height
0.68 Inch | 17.272 Millimeter
Pin Diameter
0.234 Inch | 5.944 Millimeter
Plate Thickness
0.09 Inch | 2.286 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Roller Diameter
0.469 Inch | 11.913 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh