TSUBAKI
TSUBAKI
C2060HAS SA-2 C/L
TSUBAKI TSUBAKI
Description
C2060HAS SA-2 C/L CONNECTING LINK
Chain Link; C2060 Chain Size; Spring Clip; 1-1/2" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; 600 Stainless Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 1/8" Plate Thickness; 0.677" Plate Height; Straight; 15/64" Pin Diameter
Part #
C2060HASSA2CL
BDI #
22380370
Details
35.65
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/C2060HAS-SA-2-C-L/p/22380370
Your Price
$ 35.65 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.073
EAN
0097039203281
Product Group - BDI
M02122
Chain Size
C2060
Basic Construction
Spring Clip
Component
Connecting Link
Chain Series
Double Pitch Conveyor
Number of Strands
1
Material
600 Stainless Steel
Internal Special Features
Corrosion Resistant
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Straight
Other Features
With SA2 Attachment
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Manufacturer Item Number
C2060HASSA2CL
Weight / LBS
0.161
Long Description
Chain Link; C2060 Chain Size; Spring Clip; 1-1/2" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; 600 Stainless Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 1/8" Plate Thickness; 0.677" Plate Height; Straight; 15/64" Pin Diameter
Plate Thickness
0.125 Inch | 3.175 Millimeter
Pin Diameter
0.234 Inch | 5.944 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Plate Height
0.677 Inch | 17.196 Millimeter
Roller Width
0.5 Inch | 12.7 Millimeter
Roller Diameter
0.469 Inch | 11.913 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh