![C2060VR SC 10FT](/medias/INDUSTCHNXXX-1-SC-CNVR-STR-300x300.jpg?context=bWFzdGVyfHJvb3R8ODgyNnxpbWFnZS9qcGVnfGFETXpMMmc1WWk4eE1ETTBPRGMzT0RrME5qVTVNQzlKVGtSVlUxUkRTRTVZV0ZoZk1WOVRRMTlEVGxaU1gxTlVVbDh6TURCNE16QXdMbXB3Wnd8MWE5MWMzZTNkMmNlMjc0M2JjYTkxYjM0ZWQ5YjdlNWYxZTU0MmM0NGNjZGFiZjUzNmU2Y2NlOTc4YmIzYTlkOA)
![C2060VR SC 10FT](/medias/INDUSTCHNXXX-1-SC-CNVR-STR-300x300.jpg?context=bWFzdGVyfHJvb3R8ODgyNnxpbWFnZS9qcGVnfGFETXpMMmc1WWk4eE1ETTBPRGMzT0RrME5qVTVNQzlKVGtSVlUxUkRTRTVZV0ZoZk1WOVRRMTlEVGxaU1gxTlVVbDh6TURCNE16QXdMbXB3Wnd8MWE5MWMzZTNkMmNlMjc0M2JjYTkxYjM0ZWQ5YjdlNWYxZTU0MmM0NGNjZGFiZjUzNmU2Y2NlOTc4YmIzYTlkOA)
TSUBAKI
TSUBAKI
C2060VR SC 10FT
TSUBAKI TSUBAKI
Description
C2060VR-SC ROLLER CHAIN ; W/SNAP COVER 10/BOX
Roller Chain; C2060 Chain Size; Spring Clip; 1-1/2" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 1/8" Plate Thickness; 0.677" Plate Height; Straight; 15/64" Pin Diameter
Part #
C2060VR SC 10FT
BDI #
22382842
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/C2060VR-SC-10FT/p/22382842
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
1.7
EAN
0097039112293
Product Group - BDI
M02290
Chain Size
C2060
Basic Construction
Spring Clip
Component
Chain
Chain Series
Double Pitch Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Carbon Steel
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Conveying
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; C2060 Chain Size; Spring Clip; 1-1/2" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 1/8" Plate Thickness; 0.677" Plate Height; Straight; 15/64" Pin Diameter
Pin Diameter
0.234 Inch | 5.944 Millimeter
Plate Height
0.677 Inch | 17.196 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Roller Diameter
0.469 Inch | 11.913 Millimeter
Roller Width
0.5 Inch | 12.7 Millimeter
Plate Thickness
0.125 Inch | 3.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh