https://www.bdiexpress.com/medias/INDUSTCHNXXX-1-RVT-CNVR-SS-STR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAwNjh8aW1hZ2UvanBlZ3xhR0k0TDJnd09DOHhNRE0wT0RjM01qSTJNVGt4T0M5SlRrUlZVMVJEU0U1WVdGaGZNVjlTVmxSZlEwNVdVbDlUVTE5VFZGSmZNekF3ZURNd01DNXFjR2N8MzI4MWY0YzFiYTIyMzYzMTE4NzZiM2Q1YmJjOGE4YzFkNzQyZjcwMzAwMGVkYmU4MDBjMTkyNDA5MzM5MmIzNA
https://www.bdiexpress.com/medias/INDUSTCHNXXX-1-RVT-CNVR-SS-STR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAwNjh8aW1hZ2UvanBlZ3xhR0k0TDJnd09DOHhNRE0wT0RjM01qSTJNVGt4T0M5SlRrUlZVMVJEU0U1WVdGaGZNVjlTVmxSZlEwNVdVbDlUVTE5VFZGSmZNekF3ZURNd01DNXFjR2N8MzI4MWY0YzFiYTIyMzYzMTE4NzZiM2Q1YmJjOGE4YzFkNzQyZjcwMzAwMGVkYmU4MDBjMTkyNDA5MzM5MmIzNA
TSUBAKI
TSUBAKI
C2062H AS RIV 13LDD3
TSUBAKI TSUBAKI
Description
C2062HASDD313LR ; ROLLER CHAIN
Roller Chain; C2062 Chain Size; Riveted; 1-1/2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; 600 Stainless Steel; ANSI; 7/8" Roller Diameter; 1/2" Roller Width; 1/8" Plate Thickness; 0.677" Plate Height; Straight; 15/64" Pin Diameter
Part #
C2062H AS RIV 13LDD3
BDI #
21468325
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/C2062H-AS-RIV-13LDD3/p/21468325
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
0
Product Group - BDI
M02290
Chain Size
C2062
Basic Construction
Riveted
Component
Chain
Chain Series
Double Pitch Heavy Conveyor
Number of Strands
1
Material
600 Stainless Steel
Internal Special Features
Corrosion Resistant
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
304 Stainless Steel
Plate Shape
Straight
Other Features
With DD3 Attachment | Attachment Spacing at Every 13 Link
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Conveying
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; C2062 Chain Size; Riveted; 1-1/2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; 600 Stainless Steel; ANSI; 7/8" Roller Diameter; 1/2" Roller Width; 1/8" Plate Thickness; 0.677" Plate Height; Straight; 15/64" Pin Diameter
Plate Height
0.677 Inch | 17.196 Millimeter
Plate Thickness
0.125 Inch | 3.175 Millimeter
Roller Diameter
0.875 Inch | 22.225 Millimeter
Pin Diameter
0.234 Inch | 5.944 Millimeter
Roller Width
0.5 Inch | 12.7 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

