TSUBAKI
TSUBAKI
C2062H RIV 3LA2 10FT
TSUBAKI TSUBAKI
Description
C2062H RIV 3L/A-2 10FT ROLLER CHAIN ; 10'/BOX
Roller Chain; C2062 Chain Size; Riveted; 1-1/2" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 1/2" Roller Width; 1/8" Plate Thickness; 0.677" Plate Height; Straight; 15/64" Pin Diameter
Part #
C2062HA23LRB
BDI #
22380414
Details
681.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/C2062H-RIV-3LA2-10FT/p/22380414
Your Price
$ 681.60 / box
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
0.726
EAN
0097039197924
Product Group - BDI
M02290
Chain Size
C2062
Basic Construction
Riveted
Component
Chain
Chain Series
Double Pitch Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Straight
Modification
Large Roller
Other Features
With A2 Attachment | Attachment Spacing at Every 3 Link
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Conveying
Manufacturer URL
https://www.ustsubaki.com
Manufacturer Item Number
C2062HA23LRB
Weight / LBS
1.6
Long Description
Roller Chain; C2062 Chain Size; Riveted; 1-1/2" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 1/2" Roller Width; 1/8" Plate Thickness; 0.677" Plate Height; Straight; 15/64" Pin Diameter
Roller Diameter
0.875 Inch | 22.225 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Plate Height
0.677 Inch | 17.196 Millimeter
Pin Diameter
0.234 Inch | 5.944 Millimeter
Plate Thickness
0.125 Inch | 3.175 Millimeter
Roller Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh