https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-DPHPCNVR-300X300.jpg?context=bWFzdGVyfHJvb3R8Nzk1MnxpbWFnZS9qcGVnfGFHRXpMMmhsWkM4eE1ERTBNakUzTVRBek56Y3lOaTlKVGtSWVdGaERTRTVZV0ZoZk1WOVNWbFJmUkZCSVVFTk9WbEpmTXpBd1dETXdNQzVxY0djfDFmNzg5MDNlNDc3NjExYWVhNjJkNzczMmJiNmIxMmJlMGNkZmE3NDRjNjQxNDE2MzM2ODZjNGE3ZDU3OWQ5OWY
TSUBAKI
TSUBAKI
C2062HP 10FT
TSUBAKI TSUBAKI
Description
C2062HP 10FT ROLLER CHAIN ; 10/BOX
Roller Chain; C2062 Chain Size; Riveted; 1-1/2" Chain Pitch; Double Pitch Hollow Pin Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.677" Plate Height; Straight; 15/64" Pin Diameter
Part #
C2062HPB
BDI #
905354
Details
59.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/C2062HP-10FT/p/905354
Your Price
$ 59.98 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151610
Weight / Kilogram
0.555
EAN
0097039183002
Product Group - BDI
M02290
Chain Size
C2062
Basic Construction
Riveted
Component
Chain
Chain Series
Double Pitch Hollow Pin Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Straight
Modification
Large Roller
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Hollow Pin
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; C2062 Chain Size; Riveted; 1-1/2" Chain Pitch; Double Pitch Hollow Pin Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.677" Plate Height; Straight; 15/64" Pin Diameter
Roller Diameter
0.875 Inch | 22.225 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Pin Diameter
0.234 Inch | 5.944 Millimeter
Roller Width
0.5 Inch | 12.7 Millimeter
Plate Height
0.677 Inch | 17.196 Millimeter
Plate Thickness
0.094 Inch | 2.388 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh