https://www.bdiexpress.com/medias/INDUSTCHNLKX-OL-1-COT-CNVR-STR-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODUyMXxpbWFnZS9qcGVnfGFEbG1MMmcwWkM4eE1ETTBPRGM0TkRReE9EZzBOaTlKVGtSVlUxUkRTRTVNUzFoZlQweGZNVjlEVDFSZlEwNVdVbDlUVkZKZlUxTmZNekF3ZURNd01DNXFjR2N8OTI3NDg0YTZhOGNiODBjYmQzYjY0YTNhNjU4ZmNjZTJlNzhhNWJmODc0NDMyZTM2OTYzNjYwZjVlOTQxNWE0YQ
TSUBAKI
TSUBAKI
C2080HAS O/L
TSUBAKI TSUBAKI
Description
C2080HAS O/L OFFSET LINK
Chain Link; C2080 Chain Size; Cottered; 2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; 600 Stainless Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 5/32" Plate Thickness; 29/32" Plate Height; Straight; 0.312" Pin Diameter
Part #
C2080HAS O/L
BDI #
22382568
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/C2080HAS-O-L/p/22382568
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.104
EAN
0097039188427
Product Group - BDI
M02122
Chain Size
C2080
Basic Construction
Cottered
Component
Offset Link
Chain Series
Double Pitch Heavy Conveyor
Number of Strands
1
Material
600 Stainless Steel
Internal Special Features
Corrosion Resistant
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
304 Stainless Steel
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Chain Link; C2080 Chain Size; Cottered; 2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; 600 Stainless Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 5/32" Plate Thickness; 29/32" Plate Height; Straight; 0.312" Pin Diameter
Plate Thickness
0.156 Inch | 3.962 Millimeter
Plate Height
0.906 Inch | 23.012 Millimeter
Pin Diameter
0.312 Inch | 7.925 Millimeter
Roller Width
0.625 Inch | 15.875 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter
Roller Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh