

TSUBAKI
TSUBAKI
C2080HNEP K-2 R/L
TSUBAKI TSUBAKI
Description
C2080HNEP K-2 R/L ROLLER LINK
Chain Link; C2080 Chain Size; Riveted; 2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Zinc Plated Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 5/32" Plate Thickness; 29/32" Plate Height; Straight; 0.312" Pin Diameter
Part #
C2080HNEP K-2 R/L
BDI #
22374469
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/C2080HNEP-K-2-R-L/p/22374469
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.168
EAN
0097039392633
Product Group - BDI
M02122
Chain Size
C2080
Basic Construction
Riveted
Component
Roller Link
Chain Series
Double Pitch Heavy Conveyor
Number of Strands
1
Material
Zinc Plated Steel
Internal Special Features
Corrosion Resistant
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Straight
Other Features
With K2 Attachment | Neptune Series
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Manufacturer Item Number
C2080HNTK2RL
Weight / LBS
0.371
Long Description
Chain Link; C2080 Chain Size; Riveted; 2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Zinc Plated Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 5/32" Plate Thickness; 29/32" Plate Height; Straight; 0.312" Pin Diameter
Roller Width
0.625 Inch | 15.875 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter
Pin Diameter
0.312 Inch | 7.925 Millimeter
Roller Diameter
0.625 Inch | 15.875 Millimeter
Plate Thickness
0.156 Inch | 3.962 Millimeter
Plate Height
0.906 Inch | 23.012 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh