https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-COT-CNVR-300x300.jpg?context=bWFzdGVyfHJvb3R8OTgyNnxpbWFnZS9qcGVnfGFEbGhMMmczWXk4eE1ESXlPREl6T1RNd01qWTROaTlKVGtSWVdGaERTRTVZV0ZoZk1WOURUMVJmUTA1V1VsOHpNREI0TXpBd0xtcHdad3wwOWE3ZjdhZjZiMDUxNjBmYmNhNzU3MWFlM2RjNjIxYzU5YWFlNGE1YzE1MjM5ODAyNmY4YTc1ZmMyNjAwZDEx
DRIVES
DRIVES
CA620 CH 10FT
DRIVES DRIVES
Description
CA620 CH 10FT ; AGRICULTURE CHAIN
Roller Chain; CA620 Chain Size; Cottered; 1.654" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.696" Roller Diameter; 0.987" Roller Width; 0.12" Plate Thickness; 3/4" Plate Height; Straight; 9/32" Pin Diameter
Part #
CA620 CH 10FT
BDI #
21916994
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/CA620-CH-10FT/p/21916994
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / US pound
0
Product Group - BDI
M02310
Chain Size
CA620
Basic Construction
Cottered
Component
Chain
Chain Series
Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Straight
Modification
Small Roller
Other Features
Agricultural Chain
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Conveying
Manufacturer URL
https://www.driveschain.com
Long Description
Roller Chain; CA620 Chain Size; Cottered; 1.654" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.696" Roller Diameter; 0.987" Roller Width; 0.12" Plate Thickness; 3/4" Plate Height; Straight; 9/32" Pin Diameter
Chain Pitch
1.654 Inch | 42.012 Millimeter
Roller Width
0.987 Inch | 25.07 Millimeter
Roller Diameter
0.696 Inch | 17.678 Millimeter
Plate Height
0.75 Inch | 19.05 Millimeter
Plate Thickness
0.12 Inch | 3.048 Millimeter
Pin Diameter
0.281 Inch | 7.137 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh