https://www.bdiexpress.com/medias/INDXXXXXXXXX-25201784-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NzR8aW1hZ2UvanBlZ3xhR1ExTDJnMU1pOHhNREk1TlRFNU1USTBNRGN6TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV5TURFM09EUmZNekF3ZURNd01DNXFjR2N8MGJhMWFkYTQzN2U4ZGRhMGVjZjIzY2Q1OTY2NDU2MTNlMTc2NGVjNjgxMzE2NzBiYjgwNjI4Mzk4ZmI5NmEyNA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25201784-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NzR8aW1hZ2UvanBlZ3xhR1ExTDJnMU1pOHhNREk1TlRFNU1USTBNRGN6TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV5TURFM09EUmZNekF3ZURNd01DNXFjR2N8MGJhMWFkYTQzN2U4ZGRhMGVjZjIzY2Q1OTY2NDU2MTNlMTc2NGVjNjgxMzE2NzBiYjgwNjI4Mzk4ZmI5NmEyNA
SYSTEM PLAST
SYSTEM PLAST
CL-40
SYSTEM PLAST SYSTEM PLAST
Description
CL-40 CHAIN CONNECTING LINK ; NON-RETURNABLE SP BASE
Connecting Link; 40 Chain Size; 1/2" Pitch; 0.7" Overall Width; 5/32" Pin Diameter; 0.06" Link Plate Thickness; Carbon/Alloy Steel Material
Part #
CL-40
BDI #
25201786
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/CL-40/p/25201786
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.2
EAN
0726166149055
Product Group - BDI
M02122
Harmonized Tariff Code
7315.19.00.00
Noun
Link
Keyword String
Connecting
Manufacturer URL
https://www.regalrexnord.com
Product Detail
Connecting Link
Product Specification
40 Chain Size; 1/2" Pitch; 0.7" Overall Width; 5/32" Pin Diameter; 0.06" Link Plate Thickness; Carbon/Alloy Steel Material
Long Description
Connecting Link; 40 Chain Size; 1/2" Pitch; 0.7" Overall Width; 5/32" Pin Diameter; 0.06" Link Plate Thickness; Carbon/Alloy Steel Material

