https://www.bdiexpress.com/medias/INDXXXXXXXXX-25201784-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NzR8aW1hZ2UvanBlZ3xhR1ExTDJnMU1pOHhNREk1TlRFNU1USTBNRGN6TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV5TURFM09EUmZNekF3ZURNd01DNXFjR2N8MGJhMWFkYTQzN2U4ZGRhMGVjZjIzY2Q1OTY2NDU2MTNlMTc2NGVjNjgxMzE2NzBiYjgwNjI4Mzk4ZmI5NmEyNA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25201784-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NzR8aW1hZ2UvanBlZ3xhR1ExTDJnMU1pOHhNREk1TlRFNU1USTBNRGN6TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV5TURFM09EUmZNekF3ZURNd01DNXFjR2N8MGJhMWFkYTQzN2U4ZGRhMGVjZjIzY2Q1OTY2NDU2MTNlMTc2NGVjNjgxMzE2NzBiYjgwNjI4Mzk4ZmI5NmEyNA
SYSTEM PLAST
SYSTEM PLAST
CL-60
SYSTEM PLAST SYSTEM PLAST
Description
CL-60 CONNECTING LINK ; NON-RETURNABLE PLASTIC
Connecting Link; 60 Chain Size; 3/4" Pitch; 0.234'' Pin Diameter; 3/32" Link Plate Thickness; Carbon/Alloy Steel Material
Part #
CL-60
BDI #
25201784
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/CL-60/p/25201784
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.018
EAN
0726166149130
Product Group - BDI
M02122
Harmonized Tariff Code
7315.19.00.00
Noun
Link
Keyword String
Connecting
Manufacturer URL
https://www.regalrexnord.com
Product Detail
Connecting Link
Product Specification
60 Chain Size; 3/4" Pitch; 0.234'' Pin Diameter; 3/32" Link Plate Thickness; Carbon/Alloy Steel Material
Long Description
Connecting Link; 60 Chain Size; 3/4" Pitch; 0.234'' Pin Diameter; 3/32" Link Plate Thickness; Carbon/Alloy Steel Material
