

DRIVES
DRIVES
D3939-B43 RIV 10FT
DRIVES DRIVES
Description
D3939-B43 RIV 10FT ROLLER CHAIN ; 9/32" HOLES 10 FT/BOX
Roller Chain; 3939 Chain Size; Riveted; 8" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 29/32" Roller Diameter; 1.06" Roller Width; 0.155" Plate Thickness; 1-1/8" Plate Height; Straight; 0.432" Pin Diameter
Part #
3939 B2343-1P10FTNCB
BDI #
300121
Details
352.24
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/D3939-B43-RIV-10FT/p/300121
Your Price
$ 352.24 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
0.75
EAN
0642051024460
Product Group - BDI
M02310
Chain Size
3939
Basic Construction
Riveted
Component
Chain
Chain Series
Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Straight
Modification
Small Roller
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Conveying
Manufacturer URL
https://www.driveschain.com
Long Description
Roller Chain; 3939 Chain Size; Riveted; 8" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 29/32" Roller Diameter; 1.06" Roller Width; 0.155" Plate Thickness; 1-1/8" Plate Height; Straight; 0.432" Pin Diameter
Plate Thickness
0.155 Inch | 3.937 Millimeter
Pin Diameter
0.432 Inch | 10.973 Millimeter
Plate Height
1.125 Inch | 28.575 Millimeter
Roller Diameter
0.906 Inch | 23.012 Millimeter
Roller Width
1.06 Inch | 26.924 Millimeter
Chain Pitch
8 Inch | 203.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh