https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-SC-CS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5ODJ8aW1hZ2UvanBlZ3xhRGd5TDJobE1DOHhNREk1TXpRNU16YzVNamM1T0M5SlRrUllXRmhEU0U1TVMxaGZRMHhmTVY5VFExOURVMTh6TURCNE16QXdMbXB3Wnd8MTYzMDdkNWZhNGU3ZTllYzFhMmU4MmUxZWQ0OGE4YjU2YTFmZDZiYmEwMDA0NmU1YTliYjU2ZmE3MDUxN2E0MA
DIAMOND CHAIN
DIAMOND CHAIN
DMD-25-1 SC CO LINK P ; D1112
DIAMOND CHAIN DIAMOND CHAIN
Description
25-1 SC CO LINK P ; D1112 ; ROLLER CHAIN CONNECTING LINK
Chain Link; 25 Chain Size; Spring Clip; 1/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.03" Plate Thickness; 0.238" Plate Height; Curved; 0.09" Pin Diameter
Part #
C-4189CL-18-P
BDI #
21485970
Details
3.19
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/DMD-25-1-SC-CO-LINK-P-;-D1112/p/21485970
Your Price
$ 3.19 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.001
EAN
0716647525423
Product Group - BDI
M02122
Chain Size
25
Basic Construction
Spring Clip
Component
Connecting Link
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Modification
Rollerless
Other Features
Press Fit
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://diamondchain.com
Weight / LBS
0.002
Long Description
Chain Link; 25 Chain Size; Spring Clip; 1/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.03" Plate Thickness; 0.238" Plate Height; Curved; 0.09" Pin Diameter
Plate Thickness
0.03 Inch | 0.762 Millimeter
Plate Height
0.238 Inch | 6.045 Millimeter
Chain Pitch
0.25 Inch | 6.35 Millimeter
Pin Diameter
0.09 Inch | 2.286 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh