https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-4-SC-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4OTN8aW1hZ2UvanBlZ3xhREF4TDJneE5pOHhNREl5T0RJME16ZzFOelF6T0M5SlRrUllXRmhEU0U1TVMxaGZRMHhmTkY5VFExOVRWRVJmTXpBd2VETXdNQzVxY0djfDVlODhiMTA3NWVhYzFmZDVmZDZlNjhkNTYzYTRlMDM0NDc4NTg0MDVkNzkzMTU1YTg3OTlhYzA1NTJmOTk0ZDY
https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-4-SC-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4OTN8aW1hZ2UvanBlZ3xhREF4TDJneE5pOHhNREl5T0RJME16ZzFOelF6T0M5SlRrUllXRmhEU0U1TVMxaGZRMHhmTkY5VFExOVRWRVJmTXpBd2VETXdNQzVxY0djfDVlODhiMTA3NWVhYzFmZDVmZDZlNjhkNTYzYTRlMDM0NDc4NTg0MDVkNzkzMTU1YTg3OTlhYzA1NTJmOTk0ZDY
DIAMOND CHAIN
DIAMOND CHAIN
DMD-35-4 SO CO LINK ; D5636
DIAMOND CHAIN DIAMOND CHAIN
Description
35-4 SO CO LINK ; D5636 ; ROLLER CHAIN CONNECTING LINK
Chain Link; 35-4 Chain Size; Spring Clip; 3/8" Chain Pitch; Standard Chain Series; 4 Strand; Carbon Steel; ANSI; 0.05" Plate Thickness; 0.356" Plate Height; Curved; 9/64" Pin Diameter
Part #
C-428204CL-08
BDI #
20855250
Details
12.25
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/DMD-35-4-SO-CO-LINK-;-D5636/p/20855250
Your Price
$ 12.25 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.014
EAN
0716647171859
Product Group - BDI
M02122
Chain Size
35-4
Basic Construction
Spring Clip
Component
Connecting Link
Chain Series
Standard
Number of Strands
4
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Modification
Rollerless
Other Features
Slip Fit
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://diamondchain.com
Long Description
Chain Link; 35-4 Chain Size; Spring Clip; 3/8" Chain Pitch; Standard Chain Series; 4 Strand; Carbon Steel; ANSI; 0.05" Plate Thickness; 0.356" Plate Height; Curved; 9/64" Pin Diameter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Plate Thickness
0.05 Inch | 1.27 Millimeter
Plate Height
0.356 Inch | 9.042 Millimeter
Pin Diameter
0.141 Inch | 3.581 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

